Zoro Homepage

Metric Ratcheting Wrench, Reversible, 12mm

  • Mfr # KTI-45612

  • Zoro # G7058200


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

SAE or Metric
Metric
Size
12mm
Wrench Style
Box End, Combination
Measurement Type
Metric
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-45612
Zoro #
G7058200
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
12mm

Details

Item
Metric Ratcheting Reversible Wrench,12mm
SAE or Metric
Metric
Wrench Style
Box End, Combination
Measurement Type
Metric
Reversing
Yes
Ratcheting
Yes

Description

Metric Ratcheting Reversible Wrench,12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.