Zoro Homepage

Needle Nose Pliers, 45 Degree, 11"

  • Mfr # KTI-51211

  • Zoro # G7032720


product price: $11.89
/ea

Key Features

Features
Features Soft Comfort Grip Handles
Handle Type
Plastic Dipped
Material
Chrome Vanadium
Overall Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-51211
Zoro #
G7032720
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11"

Details

Features
Features Soft Comfort Grip Handles
Handle Type
Plastic Dipped
Material
Chrome Vanadium
Item
Needle Nose Pliers,45 Degree,11"

Description

Needle Nose Pliers,45 Degree,11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.