Zoro Homepage

Open End Wrench, 16mm x 18mm

  • Mfr # KTI-42818

  • Zoro # G7058672


product price: $5.25
/ea

Key Features

Finish
High Polished Chrome
Measurement Type
Metric
SAE or Metric
Metric
Wrench Style
Open End
Wrench Head Sizes
16mm x 18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-42818
Zoro #
G7058672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
16mm x 18mm

Details

Item
Open End Wrench,16mm x 18mm
Finish
High Polished Chrome
Measurement Type
Metric
SAE or Metric
Metric
Wrench Style
Open End

Description

Open End Wrench,16mm x 18mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.