Zoro Homepage

Oxygen Sensor Socket, 3/8"Dr

  • Mfr # KTI-32229

  • Zoro # G7045451


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drive Size
3/8"
Material
Alloy steel
Socket Type
Oxygen Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-32229
Zoro #
G7045451
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Oxygen Sensor Socket
Material
Alloy steel
Socket Type
Oxygen Sensor

Description

Oxygen Sensor Socket,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.