Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Bit, 10", Long Cold Ch

  • Mfr # KTI-81974

  • Zoro # G7058593


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Overall Length
10-1/2"
Number of Pieces
1
Measurement Type
SAE
Bit Style
Pneumatic Bit
Point Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-81974
Zoro #
G7058593
UPC #
00769622819741
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10-1/2"
Point Size
5/8"

Details

Item
Pneumatic Bit 10" Long Cold Ch
Number of Pieces
1
Measurement Type
SAE
Bit Style
Pneumatic Bit
SAE or Metric
SAE

Description

Pneumatic Bit 10 In. Long Cold Ch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.