Zoro Homepage

Pro Scrwdrvr Set, Trngl Grip Hndl, 10pcs.

  • Mfr # KTI-16000

  • Zoro # G7032179


product price: $52.35
/ea

Key Features

Number of Pieces
10
Includes
(5) Slotted Screw Drivers: 3", 4", 6", 8" and Stubby; (5) Phillips Screw Drivers: #1, #3, #2 x 4, #2 x 10 and Stubby
Bit Style
Screw Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-16000
Zoro #
G7032179
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Pro Scrwdrvr Set W/Trngl Grip Hndl,10PCS
Number of Pieces
10
Includes
(5) Slotted Screw Drivers: 3", 4", 6", 8" and Stubby; (5) Phillips Screw Drivers: #1, #3, #2 x 4, #2 x 10 and Stubby
Bit Style
Screw Driver

Description

Pro Scrwdrvr Set W/Trngl Grip Hndl,10PCS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.