Zoro Homepage

Pro Series 1/2" Drive 15" Long Ratchet

  • Mfr # KTI-23095

  • Zoro # G7058891


product price: $37.99
/ea

Key Features

SAE or Metric
SAE
Finish
High Polish Chrome
Size
1/2" Drive
Wrench Style
Ratchet
Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-23095
Zoro #
G7058891
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2" Drive
Length
15"

Details

Item
Pro Series 1/2" Drive 15" Long Ratchet
SAE or Metric
SAE
Finish
High Polish Chrome
Wrench Style
Ratchet
Measurement Type
SAE

Description

Pro Series 1/2 In. Drive 15 In. Long Ratchet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.