Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Series Chrome Ratchet, 3/8"Dr, 7-7/8"

  • Mfr # KTI-22092

  • Zoro # G7044648


product price: $21.04
/ea

Key Features

SAE or Metric
SAE
Finish
Chrome
Size
3/8" Drive
Wrench Style
Ratchet
Length
7-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22092
Zoro #
G7044648
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8" Drive
Length
7-7/8"

Details

Item
Pro Series Chrome Ratchet,3/8"Dr,7-7/8"
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Ratchet
Measurement Type
SAE

Description

Pro Series Chrome Ratchet,3/8 In.Dr,7-7/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.