
Pro Series Chrome Ratchet, 9-7/8"
Mfr # KTI-23092
Zoro # G7025757
product price: $27.07
/eaKey Features
SAE or Metric
SAE
Finish
Chrome
Size
1/2" Drive
Wrench Style
Ratchet
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-23092
Zoro #
G7025757
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2" Drive
Length
9-7/8"
Details
Item
Pro Series Chrome Ratchet,9-7/8"
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Ratchet
Measurement Type
SAE
Description
Pro Series Chrome Ratchet,9-7/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.