
Pro Series Metric Nut Driver Set, 7 pcs.
Mfr # KTI-14500
Zoro # G7051237
product price: $32.27
/eaKey Features
Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Includes
(7) Nut Drivers: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm; 11mm
Bit Style
Nut Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-14500
Zoro #
G7051237
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Pro Series Metric Nut Driver Set,7PCS
Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Includes
(7) Nut Drivers: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm; 11mm
Bit Style
Nut Driver
Description
Pro Series Metric Nut Driver Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.