Zoro Homepage

ProMultiPurpose Crimp/Wire Stripper, 8.5"

  • Mfr # KTI56202

  • Zoro # G7052969


product price: $13.79
/ea

Key Features

Number of Pieces
1
Application
Crimper and Stripper
Features
Crimps Open Barrel Terminals, Wire Cutter, Bolt Cutter, and Wire Stripper in one
Length (In.)
8-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI56202
Zoro #
G7052969
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-1/2"

Details

Item
Pro Multi Purpose Crmpr/Wire Strppr,8.5"
Number of Pieces
1
Application
Crimper and Stripper
Features
Crimps Open Barrel Terminals, Wire Cutter, Bolt Cutter, and Wire Stripper in one

Description

Pro Multi Purpose Crmpr/Wire Strppr,8.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.