
Pry Bar, Bent End, 20"
Mfr # KTI-71620
Zoro # G7037882
product price: $16.15
/eaKey Features
Features
High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated
Type
Pry Bars
Overall Length
20"
Pry Bar Sub-Category
Pry Bars
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-71620
Zoro #
G7037882
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
20"
Details
Item
Bent End Pry Bar 20"
Features
High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated
Type
Pry Bars
Pry Bar Sub-Category
Pry Bars
Description
Bent End Pry Bar 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.