Shop K-TOOL INTERNATIONAL
See all product information
Create Account
Pry Bar Set, Lady Slipper Style, 4 pcs.
- Mfr # KTI-71600
- Zoro # G7048251
product price:Â
$
42.65
/ea
Key Features
Features
High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated
Type
Pry Bars
Overall Length
6", 12", 16", 20"
Pry Bar Sub-Category
Pry Bars
Includes
(4) Pry Bar: 6", 12", 16", 20"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-71600
- Zoro #
- G7048251
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6", 12", 16", 20"
Details
- Item
- Pry Bar Set - Lady Slipper Style,4PCS
- Features
- High Leverage Rolling Head And Long Tapered Body To Align Drift; Superior Quality, Heat-Treated
- Type
- Pry Bars
- Pry Bar Sub-Category
- Pry Bars
- Includes
- (4) Pry Bar: 6", 12", 16", 20"
- Number of Pieces
- 4
Description
Pry Bar Set - Lady Slipper Style,4PCS