
Push Button Ratchet, 3/8"Dr
Mfr # KTI-22091
Zoro # G7045381
product price: $11.79
/eaKey Features
SAE or Metric
SAE
Finish
Chrome
Size
3/8" Drive
Wrench Style
Push Button Ratchet
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-22091
Zoro #
G7045381
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/8" Drive
Length
8"
Details
Item
Push Button Ratchet,3/8"Dr
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Push Button Ratchet
Measurement Type
SAE
Description
Push Button Ratchet,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.