Zoro Homepage

Raisd Panel Jumbo Combo Wrench Set, 6 pcs

  • Mfr # KTI-41006

  • Zoro # G7001272


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Finish
Chrome plated
Includes
(6) Raised Panel Combination Wrench Set: (1) 1-3/8", (1) 1-1/2", (1) 1-5/8", (1) 1-3/4", (1) 1-7/8", (1) 2"
Measurement Type
SAE
Wrench Style
Raised panel, Jumbo Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41006
Zoro #
G7001272
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2"

Details

Item
Raisd Panel Jumbo Combo Wrench Set,6 pcs
Number of Pieces
6
Finish
Chrome plated
Includes
(6) Raised Panel Combination Wrench Set: (1) 1-3/8", (1) 1-1/2", (1) 1-5/8", (1) 1-3/4", (1) 1-7/8", (1) 2"
Measurement Type
SAE
Wrench Style
Raised panel, Jumbo Combination
SAE or Metric
SAE

Description

K Tool International's KTI-41006 Raisd Panel Jumbo Combo Wrench Set, 6 pcs is a professional quality set of wrenches that can be used in various applications. This Raised panel Jumbo combination wrench set contains 6 pieces. It has raised panel wrenches with jumbo sizes ranging from 1-3/8" to 2". The chrome plated finish gives it a sleek look and makes the tools more durable. Whether you are looking for a general purpose or specialty wrench set, this K Tool International KTI-41006 Raisd Panel Jumbo Combo Wrench Set, 6 pcs will prove to be your best choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.