Zoro Homepage

Raised Panel Combo Wrench, 12 pt., 11/16"

  • Mfr # KTI-41122

  • Zoro # G7001187


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Material
Forged Steel
Finish
Chrome Plated
Head Size
11/16 in
Number of Points
12
Features
Drop Forged, Chrome Plated, Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41122
Zoro #
G7001187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
11/16 in

Details

Item
Raised Panel Combo Wrench,12 pt.,11/16"
Material
Forged Steel
Finish
Chrome Plated
Number of Points
12
Features
Drop Forged, Chrome Plated, Heat Treated

Description

Raised Panel Combo Wrench,12 pt.,11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.