Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Panel Combo Wrench, 12Pt, 1-7/16"

  • Mfr # KTI-41146

  • Zoro # G7034382


product price: $21.75
/ea

Key Features

SAE or Metric
SAE
Finish
Chrome
Size
1-7/16"
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41146
Zoro #
G7034382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-7/16"

Details

Item
Raised Panel Combo Wrench,12Pt, 1-7/16"
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Offset
15 Degrees
Measurement Type
SAE

Description

Raised Panel Combo Wrench,12Pt, 1-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.