Zoro Homepage

Raised Panel Combo Wrench, 12Pt, 18mm

  • Mfr # KTI-41618

  • Zoro # G7034470


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

SAE or Metric
Metric
Finish
Chrome
Size
18mm
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41618
Zoro #
G7034470
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
18mm

Details

Item
Raised Panel Combo Wrench,12Pt, 18mm
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Measurement Type
Metric
Offset
15 Degrees

Description

Raised Panel Combo Wrench,12Pt, 18mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.