Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Panel Combo Wrench, 9/16", 6Pt

  • Mfr # KTI-41418

  • Zoro # G7050290


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

SAE or Metric
SAE
Finish
Chrome
Size
9/16"
Wrench Style
Combination
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41418
Zoro #
G7050290
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
9/16"

Details

Item
Raised Panel Combo Wrench, 9/16", 6Pt
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Combination
Number of Points
6
Measurement Type
SAE
Offset
15 Degrees

Description

Raised Panel Combo Wrench, 9/16 In., 6Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.