Zoro Homepage

Ratchet Box End Wrench, 12 pt., 1/2"x9/16"

  • Mfr # KTI-45216

  • Zoro # G7001500


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Finish
Chrome plated
Number of Points
12
SAE or Metric
SAE
Size
1/2" x 9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-45216
Zoro #
G7001500
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2" x 9/16"

Details

Finish
Chrome plated
Number of Points
12
SAE or Metric
SAE
Item
Ratchet Box End Wrench,12 pt.,1/2"x9/16"

Description

Ratchet Box End Wrench,12 pt.,1/2 In.x9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.