Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Combo Wrench, 1/2"

  • Mfr # KTI-45416

  • Zoro # G7027653


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

SAE or Metric
SAE
Size
1/2"
Wrench Style
Combination
Ratcheting
Yes
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-45416
Zoro #
G7027653
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"

Details

Item
Ratcheting Combo Wrench,1/2"
SAE or Metric
SAE
Wrench Style
Combination
Ratcheting
Yes
Measurement Type
SAE

Description

Ratcheting Combo Wrench,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.