Zoro Homepage

Ratcheting Crimper Spark Wires

  • Mfr # KTI56206

  • Zoro # G7002891


product price: $32.15
/ea

Key Features

Capacity
17 AWG
Number of Pieces
1
Application
Wire Crimper
Features
8.7" Ratchet Crimper, for Spark Plug Connectors
Includes
M3 Threaded Bush, SAE Ignition Cable Bush, SAE Ignition Bush 90 Degrees, and Ignition Distributor Bush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI56206
Zoro #
G7002891
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Ratcheting Crimper Spark Wires
Capacity
17 AWG
Number of Pieces
1
Application
Wire Crimper
Features
8.7" Ratchet Crimper, for Spark Plug Connectors
Includes
M3 Threaded Bush, SAE Ignition Cable Bush, SAE Ignition Bush 90 Degrees, and Ignition Distributor Bush

Description

Ratcheting Crimper Spark Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.