Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Reversible Wrench, SAE, 7/8"

  • Mfr # KTI-45928

  • Zoro # G7002340


product price: $20.49
/ea

Key Features

SAE or Metric
SAE
Material
metal
Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-45928
Zoro #
G7002340
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
7/8"

Details

SAE or Metric
SAE
Material
metal
Item
Ratcheting Reversible Wrench,SAE,7/8"

Description

Ratcheting Reversible Wrench,SAE,7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.