Zoro Homepage

Ratcheting Terminal Crimper, 8.7"

  • Mfr # KTI56205

  • Zoro # G7052978


product price: $23.69
/ea

Key Features

SAE or Metric
SAE
Measurement Type
SAE
Length
8.7"
Ratcheting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI56205
Zoro #
G7052978
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.7"

Details

Item
Ratcheting Terminal Crimper 8.7"
SAE or Metric
SAE
Measurement Type
SAE
Ratcheting
Yes

Description

Ratcheting Terminal Crimper 8.7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.