Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 5/8 in.

  • Mfr # KTI-45920

  • Zoro # G0550901


product price: $8.99
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
8 in
SAE or Metric
SAE
Wrench Style
Reversible Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-45920
Zoro #
G0550901
UPC #
769622459206
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Wrench Head Sizes
5/8 in
Head Size
5/8 in
Size
5/8"

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination
Material
Alloy Steel
Single End/Double End
Double End
Wrench Material
Chrome Vanadium Steel
Box End Style
Spline
Item
Ratcheting Wrench
Ratcheting Configuration
Open and Box End
Offset
15 Degrees
Wrench Product Grouping
Wrenches
Standards
ANSI
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
Yes
Number of Geared Teeth
72
Flexible Head
No
Insulated
No
Min. Arc Swing
5 Degrees
Tether Style
Tether Capable
Box End Type
12-Point Box End
Head Offset Angle
15 Degrees
Head Type
Offset
Measurement Type
SAE
Handle Type
One Piece
Opening Type
Rounded
Ratcheting
Yes

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Offset, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.