Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Combo Wrench Set, 12Pt, 14 pcs.

  • Mfr # KTI-41014

  • Zoro # G7035861


product price: $82.89
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome plated
Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41014
Zoro #
G7035861
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"

Details

Item
SAE Combo Wrench Set, 12Pt,14PCS
SAE or Metric
SAE
Finish
Chrome plated
Wrench Style
Combination
Number of Points
12
Number of Pieces
14
Measurement Type
SAE
Includes
(14) Combination Wrenches: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", Kit Bag Organizer

Description

The K Tool International 41014 SAE Combo Wrench Set is the perfect tool set for tackling various fasteners. These combination wrenches are made of chrome plated vanadium molybdenum and provide you with great value for your money. This 12-point wrench set comes in a combination style, giving you better access to tight spots. The set comprises 14 pieces, including 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" 15/16" and 1". It also has 1-1/16" and 1-1/8" sizes. Each wrench is long enough to give you good leverage when working on stubborn fasteners, while their chrome finish ensures they will not corrode or rust over time. This K Tool International 41014 SAE Combo Wrench Set contains all the tools you need to tackle various projects around the house or at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.