
SAE Combo Wrench Set, 13 pcs.
Mfr # KTI-41013
Zoro # G7035539
product price: $43.89
/eaKey Features
SAE or Metric
SAE
Finish
Chrome plated
Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Wrench Style
Combination
Number of Pieces
13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-41013
Zoro #
G7035539
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Details
Item
SAE Combo Wrench Set,13PCS
SAE or Metric
SAE
Finish
Chrome plated
Wrench Style
Combination
Number of Pieces
13
Measurement Type
SAE
Includes
(13) Combination Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", Heavy Duty Kit Bag Organizer
Description
SAE Combo Wrench Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.