Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Ratcheting Wrench, Reversible, 1/4"

  • Mfr # KTI-45908

  • Zoro # G7059689


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

SAE or Metric
SAE
Size
1/4"
Wrench Style
Box End, Combination
Measurement Type
SAE
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-45908
Zoro #
G7059689
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4"

Details

Item
SAE Ratcheting Reversible Wrench, 1/4"
SAE or Metric
SAE
Wrench Style
Box End, Combination
Measurement Type
SAE
Reversing
Yes
Ratcheting
Yes

Description

SAE Ratcheting Reversible Wrench, 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.