
SAE/Metric Socket Set, 47 pcs.
Mfr # KTI-22547
Zoro # G7048769
product price: $70.25
/eaKey Features
Drive Size
3/8"
Number of Pieces
47
Includes
(47) The Following Sizes: 1/4" to 7/8" (Standard Length Fractional), 3/8" to 7/8" (Deep Fractional), 6mm to 19mm, (Standard Length Metric), 10mm to 19mm
Finish
Chrome
SAE or Metric
SAE, Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTI-22547
Zoro #
G7048769
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Socket Set
Number of Pieces
47
Includes
(47) The Following Sizes: 1/4" to 7/8" (Standard Length Fractional), 3/8" to 7/8" (Deep Fractional), 6mm to 19mm, (Standard Length Metric), 10mm to 19mm
Finish
Chrome
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Description
K Tool International's KTI-22547 Socket Set is a reliable tool that can tackle fasteners of various types and sizes. This 47-piece set comes in a durable case, so you know it will be ready for your next project. It features both SAE and metric sockets. Each long arm hex key is made of chrome vanadium molybdenum and comes complete with a chrome finish. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the K Tool International KTI-22547 Socket Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.