
Screwdriver Set 18 pcs.
Mfr # KTI11018
Zoro # G7037079
product price: $23.39
/eaKey Features
Tip Size
1/4", 3/16", 3/32", #00, #0, #2, #3, T5, T6, T7, T8, T9, T10
Number of Pieces
18
Includes
(4) Slotted: 5/16" x 6", 1/4" x 4", 3/16" x 3", 1/4" x 1-1/2"; (4) Phillips: #3 x 6", #2 x 4", #1 x 3", #2 x 1-1/2"; (6) Torx: T5 x 1-9/16", T6 x 1-9/16", T7 x 1-9/16",T8 x 1-9/16", T9 x 1-9/16", T10 x 1-9/16"; (2) Slotted: 3/32" x 1-9/16", 1/8" x 1-9/16"; (2) Phillips: #0 x 1-9/16", #00 x 1-9/16"
Features
Designed Using State-of-the-Art Technology
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI11018
Zoro #
G7037079
UPC #
-
Country of Origin
China
Dimensions
Tip Size
1/4", 3/16", 3/32", #00, #0, #2, #3, T5, T6, T7, T8, T9, T10
Details
Item
Screwdriver Set with Vertical Holder
Number of Pieces
18
Includes
(4) Slotted: 5/16" x 6", 1/4" x 4", 3/16" x 3", 1/4" x 1-1/2"; (4) Phillips: #3 x 6", #2 x 4", #1 x 3", #2 x 1-1/2"; (6) Torx: T5 x 1-9/16", T6 x 1-9/16", T7 x 1-9/16",T8 x 1-9/16", T9 x 1-9/16", T10 x 1-9/16"; (2) Slotted: 3/32" x 1-9/16", 1/8" x 1-9/16"; (2) Phillips: #0 x 1-9/16", #00 x 1-9/16"
Features
Designed Using State-of-the-Art Technology
SAE or Metric
SAE
Material
Chrome Vanadium
Description
Screwdriver Set 18PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.