Zoro Homepage

Service Cart, 4 Drawer, Gray, 35 in W

  • Mfr # KTI75150

  • Zoro # G006006089


product price: $616.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Number of Drawers
4
Color
Gray
Includes
35" Premium 4 Drawer 500 Lb. Service Cart (Grey)
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI75150
Zoro #
G006006089
UPC #
769622751508
Country of Origin
China

Dimensions

Width
35 in

Details

Item
Service Cart
Number of Drawers
4
Color
Gray
Includes
35" Premium 4 Drawer 500 Lb. Service Cart (Grey)

Description

500 lb total capacity;Locking hinged lid w/ 4 locking drawers and roller bearing slides;Anodized aluminum drawer pulls;Integrated pry bar & long tool holder (Both Sides);Protective bumpers;Integrated UL Power Strip;6 pc EVA liner set;5"x 2" swivel casters, qty 2 with brake, black brackets, black wheel;Durable powder coated finish;End customer assembles the cart

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.