
Shllw Mtrc Socket Set, 3/8"Dr, 12Pt, 15pcs.
Mfr # KTI-27501
Zoro # G7036141
product price: $12.79
/eaKey Features
Drive Size
3/8"
Number of Pieces
15
Includes
(15) Sizes: 7mm to 21mm
Finish
Chrome
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-27501
Zoro #
G7036141
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Socket Set
Number of Pieces
15
Includes
(15) Sizes: 7mm to 21mm
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Metric
Features
Heat Treated
SAE or Metric
Metric
Description
Shllw Metrc Socket Set,3/8 In.Dr,12Pt,15PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.