
Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects
Mfr # KTI-53008
Zoro # G7052899
product price: $9.86
/eaKey Features
Features
Designed For Gripping And Turning Round Objects
Handle Type
Ergonomic, Vinyl Grip
Material
Chrome Vanadium Steel
Overall Length
8"
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-53008
Zoro #
G7052899
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8"
Details
Features
Designed For Gripping And Turning Round Objects
Handle Type
Ergonomic, Vinyl Grip
Material
Chrome Vanadium Steel
Finish
Chrome plated
Number of Pieces
1
Item
Slip Joint Plier, 8"
Description
Slip Joint Plier, 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.