Zoro Homepage

Slip Joint Pliers 4"

  • Mfr # KTI-53004

  • Zoro # G7048507


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Features
Designed For Gripping And Turning Round Objects
Handle Type
Ergonomic, Vinyl Grip
Material
Chrome Vanadium Steel
Overall Length
4"
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-53004
Zoro #
G7048507
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4"

Details

Features
Designed For Gripping And Turning Round Objects
Handle Type
Ergonomic, Vinyl Grip
Material
Chrome Vanadium Steel
Finish
Chrome plated
Number of Pieces
1
Item
Slip Joint Pliers 4"

Description

Slip Joint Pliers 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.