Zoro Homepage

Slotted Screwdriver, 8"

  • Mfr # KTI-16208

  • Zoro # G7053011


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Tip Size
3/8"
SAE or Metric
SAE
Overall Length
8"
Features
Ultimate Quality
Handle Type
Comfortable Triangular Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-16208
Zoro #
G7053011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/8"
Overall Length
8"

Details

Item
Screwdriver
SAE or Metric
SAE
Features
Ultimate Quality
Handle Type
Comfortable Triangular Grip
Shank Shape
Round
Material
Chrome Vanadium

Description

Slotted Screwdriver, 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.