Zoro Homepage
This item is Discontinued.
K-Tool International Slotted Screwdriver, w/Red Handle 3" KTI-19803

Slotted Screwdriver, w/Red Handle 3" (Discontinued)

  • Mfr # KTI-19803
  • Zoro # G7039720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-19803
Zoro #
G7039720
UPC #
00769622198037
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3"

Details

Item
Screwdriver (Red)
Handle Type
Ergonomic
Features
Heavy Duty Colored Handles and Hex Bolsters For Wrench Assist, Red Colored Handles
Material
Chrome Vanadium
Bit Style
Slotted

Description

Slotted Screwdriver W/Red Handle 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.