Zoro Homepage

Snap Ring Plier, .047", 90 deg., Bent Tip

  • Mfr # KTI-55141

  • Zoro # G7022239


product price: $11.39
/ea

Key Features

Features
Lifetime Warranty, Internal and External
Handle Type
Vinyl Grip, Plastic Dipped
Material
Black Oxide
Overall Length
5-1/2"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-55141
Zoro #
G7022239
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-1/2"

Details

Features
Lifetime Warranty, Internal and External
Handle Type
Vinyl Grip, Plastic Dipped
Material
Black Oxide
Number of Pieces
1
Item
Snap Ring Plier,.047",90Degree Bent Tip

Description

Snap Ring Plier,.047 In.,90Degree Bent Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.