
Socket, 3/4"Dr, Extension 4"
Mfr # KTI-24004
Zoro # G7041148
product price: $10.49
/eaSold in multiples of 2 for $20.98
Key Features
Drive Size
3/4"
For Use With
3/4" Drive Sockets
Output Drive Size
3/4"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-24004
Zoro #
G7041148
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Output Drive Size
3/4"
Details
Item
Extension
For Use With
3/4" Drive Sockets
SAE or Metric
SAE
Description
Socket,3/4 In.Dr,Extension 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.