Zoro Homepage

Socket Extension 1/2 in Dr, 5 in L

  • Mfr # KTI23005

  • Zoro # G303764545


product price: $27.49
/ea

Key Features

Drive Size
1/2 in
Material
Chrome Vanadium Steel
Features
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI23005
Zoro #
G303764545
UPC #
769622230058
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 in

Details

Item
Socket Extension
Material
Chrome Vanadium Steel
Features
Heat Treated

Description

Features and Benefits:Chrome vanadium steel heat treated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.