Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension, 1/2"Dr, 5"

  • Mfr # KTI-23005

  • Zoro # G7026728


product price: $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Drive Size
1/2"
Output Drive Size
1/2"
SAE or Metric
SAE
For Use With
1/2" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI-23005
Zoro #
G7026728
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Output Drive Size
1/2"

Details

Item
Extension
SAE or Metric
SAE
For Use With
1/2" Drive Sockets

Description

Socket Extension,1/2 In.Dr, 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.