Zoro Homepage

Socket Extension, 1/4"Dr, 6"

  • Mfr # KTI-21006

  • Zoro # G7030060


product price: $2.89
/ea
Sold in multiples of 5 for $14.45

Key Features

Drive Size
1/4"
For Use With
1/4" Drives
Output Drive Size
1/4"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-21006
Zoro #
G7030060
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Output Drive Size
1/4"

Details

Item
Extension
For Use With
1/4" Drives
SAE or Metric
SAE

Description

Socket Extension,1/4 In.Dr,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.