Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Extension, 3/8" Drive, 8"

  • Mfr # KTI-22008

  • Zoro # G6999023


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Output Drive Size
3/8"
For Use With
3/8" Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI-22008
Zoro #
G6999023
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Output Drive Size
3/8"

Details

Item
Extension
SAE or Metric
SAE
For Use With
3/8" Drive

Description

Socket Extension,3/8 In. Drive,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.