Zoro Homepage

Socket Extension 3/8 in Dr, 8 in L

  • Mfr # KTI22008

  • Zoro # G703764763


product price: $25.15
/ea

Key Features

Drive Size
3/8 in
Material
Chrome Vanadium Steel
Features
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI22008
Zoro #
G703764763
UPC #
769622220080
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
8 in

Details

Item
Socket Extension
Material
Chrome Vanadium Steel
Features
Heat Treated

Description

  • Chrome vanadium steel heat treated.
  • 3/8" Drive Socket Extension 8".
  • Satisfaction ensured.
  • Dimensions: 1" H x 2.5" W x 10.25" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.