Zoro Homepage

Socket Extension, 6", 3/8"Dr

  • Mfr # KTI-22006

  • Zoro # G7045810


product price: $3.35
/ea
Sold in multiples of 4 for $13.40

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Output Drive Size
3/8"
For Use With
3/8" Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22006
Zoro #
G7045810
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Output Drive Size
3/8"

Details

Item
Extension
SAE or Metric
SAE
For Use With
3/8" Drive

Description

Socket Extension, 6 In.,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.