
Socket Set 1/4", 3/8", 1/2" Dr, 10 Pieces, Chrome Vanadium
Mfr # KTI-22671
Zoro # G7031768
product price: $25.89
/eaKey Features
Drive Size
1/4", 3/8", 1/2"
Finish
Chrome Vanadium
Number of Pieces
10
Material
Chrome Vanadium Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-22671
Zoro #
G7031768
UPC #
00769622226716
Country of Origin
United States
Dimensions
Drive Size
1/4", 3/8", 1/2"
Details
Item
Socket Set
Finish
Chrome Vanadium
Number of Pieces
10
Material
Chrome Vanadium Steel
SAE or Metric
SAE
Measurement Type
SAE
Description
Extrnl Torx Socket Set,1/4 In./3/8 In.Dr,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.