
Socket Set 3/8" Dr, 3 Pieces, Chrome
Mfr # KTI-22041
Zoro # G6999017
product price: $14.39
/eaSold in multiples of 2 for $28.78
Key Features
Drive Size
3/8"
Finish
Chrome
Number of Pieces
3
Material
Chrome Vanadium Steel
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-22041
Zoro #
G6999017
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Socket Set
Finish
Chrome
Number of Pieces
3
Material
Chrome Vanadium Steel
Measurement Type
SAE
Includes
(3) Extensions: 3", 6", 8"
SAE or Metric
SAE
Description
Wobble Socket Extension Set,3/8 In.Dr,3 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.