
Socket Set, 3/8"Dr, 6Pt, 47 pcs.
Mfr # KTI-22047
Zoro # G7048793
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
47
Includes
(44) Sizes 1/4" to 7/8" (Standard Length Fractional), 3/8" to 7/8"; (Deep Fractional) 6mm,-19mm; (Standard Length Metric) and 10mm,-19mm, (Deep Metric); (1) 1/4" Drive Pro Ratchet; (2) 2", 6" Extensions
Finish
Chrome
SAE or Metric
SAE, Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-22047
Zoro #
G7048793
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Socket Set
Number of Pieces
47
Includes
(44) Sizes 1/4" to 7/8" (Standard Length Fractional), 3/8" to 7/8"; (Deep Fractional) 6mm,-19mm; (Standard Length Metric) and 10mm,-19mm, (Deep Metric); (1) 1/4" Drive Pro Ratchet; (2) 2", 6" Extensions
Finish
Chrome
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Description
Socket Set,3/8 In.Dr,6Pt,47PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.