
3/8" Drive Impact Socket black oxide, Standard Swvel 3/8"Dr, 15mm (Discontinued)
- Mfr # KTI-37515
- Zoro # G7047210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-37515
Zoro #
G7047210
UPC #
00769622375155
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
15mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Material
Chrome Moly Steel
Socket Type
Swivel Short Impact
Description
Standard Swvel Impact Socket,3/8 In.Dr,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.