Zoro Homepage

Step Drill Bit, 1/4"-3/4"

  • Mfr # KTI71237

  • Zoro # G7002928


product price: $9.95
/ea
Sold in multiples of 2 for $19.90

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Titanium
Material
High Speed Steel
Finish
Titanium
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI71237
Zoro #
G7002928
UPC #
-
Country of Origin
China

Dimensions

Size Range
1/4" to 3/4"

Details

Item
Step Drill Bit,1/4"-3/4"
Material - Machining
High Speed Steel
Finish - Machining
Titanium
Material
High Speed Steel
Finish
Titanium
Number of Pieces
1

Description

Step Drill Bit,1/4 In.-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.