Zoro Homepage
This item is Discontinued.
K-Tool International Tamper Proof Bit T-40 3/8" Dr KTI-21540

Tamper Proof Bit T-40 3/8" Dr (Discontinued)

  • Mfr # KTI-21540
  • Zoro # G7062017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-21540
Zoro #
G7062017
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8"
Point Size
T40

Details

Item
Tamper Proof Bit T-40 3/8" Dr
Number of Pieces
1
Measurement Type
Torx(R)
Bit Style
Tamperproof Torx(R)
Material
Heat Treated Alloy Steel
SAE or Metric
Torx(R)

Description

Tamper Proof Bit T-40 3/8 In. Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.